SKU:
DUP9629030K
MPN:
D13984672
£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
Knee-length yellow overboot with slip-retardant sole. Tychem® 2000 C garments and accessories utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure). Ideal for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing, food processing, chemical processing, and pharmaceutical manufacturing.
Features and Benefits
• Includes fixation ties for improved fit
• Sole is partially stitched and splash-proof
• Stitched and over-taped seams with barrier tape for protection and strength
Attribute | Value |
---|---|
Brand | DuPont Tychem |
Colour | Yellow |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | D13984672 |
Product Type | Disposable Overboots |
Series | Tychem® 2000 C |
Shoe Size | One Size |
UNSPSC Code | 46181606 |