Impacto Protective Products Inc

WHITE IMPACTO TURBOTOE SAFETY OVERSHOE (S)

SKU:

IMP9637011B

MPN:

TTS

£27.99

Ex VAT

£33.59

Inc VAT

IN STOCK (6)

    Product Details

    The IMPACTO® TURBOTOE steel toe cap overshoes provide unbeatable protection against impact, crushing, and stubbing. Ideal for visitors and temporary workers, these overshoes comfortably fit over dress shoes, running shoes, and most boots, offering versatile safety in various applications.


    Features and Benefits
    • Safeguards against accidental impact, crushing, or stubbing injuries for optimal workplace safety
    • Versatile Safety Solution for a range of settings
    • Crafted from flexible, pliable PVC, offering enduring protection without hardening or cracking
    • Treads under the sole prevent slipping, channelling liquid away from the foot for added safety
    • Colour-coded toes for easy size indication


    Typical Applications
    • Visitors
    • Temporary personnel
    • Warehousing
    • Industrial
    • Construction


    Standards
    • ISO 20345:2011


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Impacto Protective Products Inc

    Colour

    Black White

    EAN

    6281672532080

    ECLASS Code

    40011300

    Gender

    Unisex

    MFR Part No.

    TTS

    Product Type

    Reusable Overboots

    Series

    TURBOTOE

    Shoe Size

    S

    UNSPSC Code

    46181606