SKU:
EJE9634797G
MPN:
1494-38
£80.49
Ex VAT
£96.59
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Ejendals |
Closure Type | Heel Strap |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1494-38 |
Product Type | Metal Safety Shoes |
Resistance Features | Oil-Resistant Slip-Resistant |
Safety Classification | SB |
Series | 1494 |
Shoe Size | 5 |
Shoe Style | Clogs |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |