SKU:
EJE9632236S
MPN:
1538-45
£98.49
Ex VAT
£118.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
JALAS® 1538 Terra
PU-coated leather upper, Steel midsole, Fx2 Pro insole, Anti-static properties, Ergothan Shock Absorption System, ESD, ProNose toe reinforcement, Nail protection in steel, Water repellent, Wide fit, Oil-resistant outsole, Heat resitant outsole, Aluminium toe cap
Manuractured to EN ISO 20345:2011, S3 SRC CI HRO
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
EAN | 6408487440663 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1538-45 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Cold-Insulation Heat-Insulation |
Safety Classification | S3 |
Series | Jalas Terra |
Shoe Size | 10.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |