SKU:
EJE9634808R
MPN:
1796-38
£84.99
Ex VAT
£101.99
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Brand | Ejendals |
Closure Type | Buckle |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metatarsal Protection | No |
MFR Part No. | 1796-38 |
Resistance Features | Slip-Resistant |
Series | 1796 |
Shoe Size | 5 |
Shoe Style | Clogs |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Wide Fitting | No |