noscriptHimalayan 2500 Women's Metal Safety Shoes, Size 5, Black, Leather Upper, Steel Toe Cap, S2, EN ISO 20345:2011 2500 | Cromwell Tools

Himalayan

2500 Women's Metal Safety Shoes, Size 5, Black, Leather Upper, Steel Toe Cap, S2, EN ISO 20345:2011

SKU:

HIM9632500G

MPN:

2500

£41.79

Ex VAT

£50.15

Inc VAT

OUT OF STOCK

    Product Details

    Breathable microfibre safety shoes with single-density PU soles. The shoes are oil, acid, chemical, solvent, and heat resistant to 120°C. The shoes are also anti-slip and anti-static.


    Standards
    • BS EN ISO 20345:2011 / Clause No. 5.3.5.2


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Slip-On

    Colour

    Black

    EAN

    5055286106248

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    2500

    Midsole Material

    Steel

    Product Type

    Metal Safety Shoes

    Resistance Features

    Anti-Static Chemical-Resistant Heat-Resistant Oil-Resistant Slip-Resistant Solvent-Resistant

    Safety Classification

    S2

    Series

    2500

    Shoe Size

    5

    Slip Resistance Rating

    SRA

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No