SKU:
HIM9632502A
MPN:
2502
£42.49
Ex VAT
£50.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
200 Joule toecap protection. Closed seat region (fully enclosed heel). Energy absorption of seat region. Heat resistance to 200°C. Slip resistance rating SRA - outsole slip resistance BS EN ISO 20344:2004/A1:2007 (5.18).
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 2502 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Heat-Resistant Impact-Resistant Shock Absorption Slip-Resistant |
Safety Classification | S2 |
Series | 2502 |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |