SKU:
HIM9633363S
MPN:
4115
£32.49
Ex VAT
£38.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Non-metallic composite toecap and mid sole, for working in areas where security screening is a necessity. 200 Joules toecap impact protection to guard wearers against falling objects and collisions. The shoes normally allow walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery.
S1P classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286134326 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 4115 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | 4115 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Synthetic |
Vegan | No |
Wide Fitting | No |