£43.49
Ex VAT
£52.19
Inc VAT
9 Variations Available
Product Details
Product Specification
HyGrip safety shoes with SRC slip rating. The shoes normally allows walking on hot surfaces up to 300°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity and therefore, are of most benefit when walking on synthetic carpets or near electrical machinery.
S3 classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286131981 |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | 5106 |
Midsole Material | Composite |
Resistance Features | Anti-Static Heat-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Leather |