£38.43
Ex VAT
£46.12
Inc VAT
Product Details
Product Specification
Black safety shoes with dual density polyurethane soles, heat resistant to 200°C, and 200 Joules toecap protection. Manufactured to EN345.
Attribute | Value |
---|---|
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286110085 |
ECLASS Code | 40011300 |
Gender | Men |
MFR Part No. | 511 |
Midsole Material | Steel |
Resistance Features | Anti-Static Heat-Resistant |
Safety Classification | S3 |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Leather |