noscript524SM PU/Rubber Sole Black Safety Shoes | Cromwell Tools

PSF Strata

524SM PU/Rubber Sole Black Safety Shoes

7 Variations

Safety shoes featuring 200 Joules steel toecap impact protection which guards against falling objects and collisions and steel midsole, to prevent sharp object penetration, making them ideally suited to building sites and where metal swarf is present on floors. The shoes are oil, petrol, water, acid and alkali resistant and resist the build-up and conductance of static electricity. The shoes also feature dual density polyurethane/rubber soles for extra comfort, a nitrile rubber outsole, resistant to heat to 300°C and a low density polyurethane interlayer.

Features and Benefits
• Black leather shoe
• Water resistant upper
• Breathable lining with pad walk footbed and padded forefoot
• Three eyelet fasten
• Antistatic
• Steel toecap and composite midsole
• Heat resistant outsole
• Dual density polyurethane sole
• SRC slip resistant

Standards
EN ISO 20345:2011 S3 HRO SRC