noscriptuvex uvex 1 Unisex Composite Safety Shoes, Size 5, White, Microfibre Upper, Xenova Toe Cap, S3, EN ISO 20345:2011 6582238 | Cromwell Tools

uvex

uvex 1 Unisex Composite Safety Shoes, Size 5, White, Microfibre Upper, Xenova Toe Cap, S3, EN ISO 20345:2011

SKU:

UVX9630023W

MPN:

6582238

£98.99

Ex VAT

£118.79

Inc VAT

IN STOCK (2)

    Product Details

    The uvex-1 sport safety shoe offers a compelling solution for professionals who require a perfect blend of sporty design, comfort, and functionality in hygiene-sensitive work environments. The lightweight design and climate-optimised high-tech materials, ensure exceptional comfort during extended wear.


    Features and Benefits
    • Minimal seams reduce contamination risks
    • A suitable option for individuals allergic to chrome thanks to synthetic materials
    • Washable at up to 30°C for convenient maintenance
    • ESD compliant with leakage resistance of less than 35 megaohms
    • Metal-free uvex® xenova® protective toe cap for compact, anatomical protection of up to 200 Joules
    • Ergonomically designed dual-density polyurethane outsole for shock absorption and slip resistance
    • Penetration-resistant, non-metallic midsole meets current safety standards without restricting flexibility
    • Virtually seam-free construction eliminates pressure points for wearer comfort
    • Removable antistatic insole has a moisture transport system and additional shock absorption around heel and forefoot
    • Padding on dust tongue and collar enhances overall comfort


    Typical Applications
    • Hygiene areas
    • Cleanroom applications
    • Food industry
    • Pharmaceutical industry
    • Industrial kitchens
    • Catering


    Standards
    • EN ISO 20345:2011 S2 SRC
    • ESD rated


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    uvex

    Closure Type

    Laces

    Colour

    White

    EAN

    4031101820859

    ECLASS Code

    40011300

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    6582238

    Midsole Material

    Composite

    Product Type

    Composite Safety Shoes

    Resistance Features

    Anti-Static Slip-Resistant

    Safety Classification

    S3

    Series

    uvex 1

    Shoe Size

    5

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Xenova®

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Microfibre

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No