noscript8400/2 Quatro Black Safety Shoes | Cromwell Tools

uvex

8400/2 Quatro Black Safety Shoes

7 Variations

Sturdy modern shoe. Extra wide fit. Water-resistant leather upper. Soft padded collar. Padded dust tongue. Breathable textile lining. Smooth-running, dirt-resistant lacing system.
Ultra comfortable removable insole, antistatic, with a moisture control system creating a superior foot climate and improved comfort. Uvex 3D hydroflex foam insole for exceptional shock absorption in the heel and under the front of the foot. Dual-density PUR outdoor sole with integrated heel support and protection. Especially chunky, self-cleaning 4.5 mm tread with excellent grip and support in the arch area when climbing. Foamed scuffcap to protect the leather upper.
Steel midsole. Standard: EN ISO 20345:2007 S3 SRC.