£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These S1 classic brogue safety shoes are ideal for office workers who regularly traverse into warehouses or worksite locations. The classic design fits perfectly with professional workplace attire, while the quality full-grain leather is supple for a comfortable fit.
Features and Benefits
• Non-slip outsole protects the wearer in wet and oily conditions
• Breathable lining for comfort
• Abrasion resistant for clean, long-life shoes
• Heat-resistant briefly up to +300°C for safety
• Antistatic to prevent static build-up near machinery and equipment
• Resistant to oils and petrol, acids and alkalis to keep feet safe and dry
• Steel toecap for impact protection up to 200 Joules
Standards
• EN ISO 20345:2011 S1 SRA
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101248691 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
MFR Part No. | 9541/9 |
Resistance Features | Shock Absorption |
Safety Classification | S1 |
Shoe Size | 5 |
Slip Resistance Rating | SRA |
Sole Material | Nitrile |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |