SKU:
HIM9639810Q
MPN:
9810
£75.49
Ex VAT
£90.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Executive brogue safety shoes with PU/rubber soles. The shoes have 200 Joules toecap impact protection, anti-static soles and energy absorbing heels. They are oil, acid, chemical and solvent resistant and heat resistant to 120°C. Anti-slip SRC rated.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286113840 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 9810 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Penetration-Resistant |
Safety Classification | S1P |
Series | 9810 |
Shoe Size | 10 |
Shoe Style | Brogues |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |