SKU:
SIE9632510N
MPN:
47-52238-103-0PM
£91.99
Ex VAT
£110.39
Inc VAT
2 Variations Available
Product Details
Product Specification
200 Joules steel toe cap impact protection with water-repellent leather. Guards against falling objects and collisions. FlexStep-flexible sole - excellent shock absorption. Shaped Sievi Comfort insole. Anti-static, ESD-approved. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
S2 classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sievi |
Closure Type | Laces |
Colour | Black |
EAN | 6438157011565 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 47-52238-1030PM |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Chemical-Resistant Heat-Resistant Impact-Resistant Oil-Resistant Water-Repellent |
Safety Classification | S2 |
Series | Auto |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |