Honeywell

Bacou Temptation City Fine Ladies Black Safety Shoes

8 Variations

Flexible and light, this stylish, slip resistant shoe is suitable for various types of surfaces. Impact resistant to 200J steel toecap. Leather lining and leather insole. High quality leather suitable for different working environments.

Features and Benefits
• Black
• Upper material: Suede leather
• Insole and lining - Leather
• Toe cap material: Steel
• Sole material: Polyurethane
• Toe Impact Protection: 200J
• S1
• SRC certified
• EN ISO 20345:2011