noscriptBlack Brogue S3 SRC Safety Shoes | Cromwell Tools

Tuffsafe

Black Brogue S3 SRC Safety Shoes

8 Variations

Ideal for those who frequently move between the office and warehouse, these classic style brogues have been designed with a range of safety features to keep you safe regardless of the environment.

Features and Benefits
• Upper material is made from stylish leather with water-resistant properties
• Composite toe cap delivers up to 200 Joules of impact protection
• Kevlar® midsole prevents penetration injuries to the foot
• Full-length footbed for increased comfort
• Energy absorbent heel to reduce foot and leg fatigue
• Anti-static properties to avoid the build-up of static electricity

Standards
• EN ISO 20345:2011 S3 SRC