SKU:
RKF9638930Q
MPN:
TC500/010
£44.49
Ex VAT
£53.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
S3 ESD SRC. Black smooth and soft leather upper. Steel toecap/midsole. Water repellent. ESD Certified. Energy absorption of seat region.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Rock Fall |
Closure Type | Laces |
Colour | Black |
EAN | 5060324921530 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Men |
Ladder Grip | Yes |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | TC500 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Oil-Resistant Puncture-Resistant Shock Absorption Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Brooklyn |
Shoe Size | 10 |
Shoe Style | Brogues |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |