SKU:
PBL9631210E
MPN:
PB210-BLU-04
£67.49
Ex VAT
£80.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Blue suede leather safety trainers, suitable for most industrial applications.
Features and Benefits
• The textile midsole makes the shoe ideal for driving as it is very lightweight and flexible
• Abrasion resistant, moisture wicking textile inner lining and breathable, water resistant upper enhances wearer comfort
• Lightweight dual density parabolic PU/PU soling system with anti-static properties, shock absorption, heat resistance to 120°C and slip resistance
Typical Applications
• Warehousing
• Manufacturing and distribution
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Lemaitre |
Closure Type | Laces |
Colour | Blue |
EAN | 3237154154373 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB210-BLU-04 |
Product Type | Composite Safety Trainers |
Resistance Features | Anti-Static Heat-Resistant Puncture-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Celia |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 S3 CI SRC |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Suede |
Vegan | No |
Wide Fitting | No |