SKU:
COF9630911A
MPN:
12603-000.W36
£37.49
Ex VAT
£44.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
S3 Water repellent lightweight metal-free women's safety shoe suitable for general use.
Features and Benefits
• Breathable textile and full grain leather upper for tough water repellent and abrasion resistance
• Lined with a three-dimensional, antibacterial, breathable fabric that absorbs and release moisture for improved comfort
• Non-metallic toe cap protection resistant to 200 J
• Thermoformed, punched and coated with highly breathable fabric
• Anti static treatment on the surface and seams made of conductive yarns
Typical Applications
• General use
Notes
• Anti-torsion Support
• Metal Free
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 12603-000.W36 |
Midsole Material | Textile |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Delia |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |