Cofra

ESD Safety Shoes

7 Variations

Ripon
100% Metal Free, ESD, Italian Leather, Slip Resistant Sole
Footwear for microelectronic industries
Upper: full grain leather
External lining: breathable leather
Internal lining: breathable and abrasion resistant leather
Footbed: scented polyurethane, holed, anatomic, with low electric resistance, soft and comfortable; the bottom part acts as a shock absorber; the upper part absorbs moisture and keeps the foot dry
Sole: slip resistant dual-density polyurethane with low electrical resistance
Toe cap: non metallic TOP RETURN resistant to 200 J
Midsole: non metallic APT PLATE - Zero Perforation with low electrical resistance
Colour: black
EN ISO 20345:2011