SKU:
PBL9631069J
MPN:
PB69-SZ07
£48.49
Ex VAT
£58.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Stylish and lightweight, these executive brogue safety shoes make excellent workwear. Ideal for regular transitions between the office and warehouse, these shoes are suitable for most industrial settings, keeping you safe regardless of the environment.
Features and Benefits
• Full-grain leather upper is durable and abrasion-resistant for longevity
• Moisture-wicking textile lining keeps the feet cool and dry
• Steel toe cap and midsole protect against impact and puncture injuries
• Dual-density PU sole is shock absorbent to reduce strain and fatigue on the joints
• Sole is heat-resistant up to 120°C
• Moisture-wicking, washable footbed for improved hygiene and comfort
• SRC-rated slip-resistant soles for safety in wet and oily environments
Standards
• CE Category II
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Perf |
Closure Type | Laces |
Colour | Black |
EAN | 4250965412028 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | PB69 |
Midsole Material | Textile |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Heat-Resistant Shock Absorption |
Safety Classification | S3 |
Series | Executive |
Shoe Size | 7 |
Shoe Style | Brogues |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |