£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A classic laced safety shoe with a microfibre upper and a dual density outsole. The Portwest Compositelite ESD Laced safety shoes is a classic laced shoe with microfiber upper and dual density outsole suitable for use in ESD environments, for excellent grounding of static build up that may damage sensitive electronic components.
Features and Benefits
• Suitable for use in ESD environments it is 100% non metallic
• Complies with EN ISO 20345 and IEC 61340-5-1 Rating IEC 61340-4-3 (Class 3)
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Portwest |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FC01 |
Midsole Material | Composite |
Resistance Features | Anti-Static Electro-Dissipative Fuel-Resistant Oil-Resistant Shock Absorption Slip-Resistant Water-Resistant |
Safety Classification | S2 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN IEC 61340-5-1:2024 EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |