SKU:
UPW9630209U
MPN:
RL1E104-43
£137.00
Ex VAT
£164.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The Fixed safety shoe from U-Power®'s Red Over range is a high and comfortable safety shoe, crafted with soft grain leather and anti-abrasion features. Ideal for construction and industrial settings, it offers water-repellent properties, a composite toe, and a Gore-Tex lining for added protection. Going beyond standard safety, the soft PU foam and Infinergy® sole provide unmatched comfort and energy return, reducing fatigue during extended wear.
Features and Benefits
• Gore-Tex Performance membrane lining ensures waterproof protection
• Soft E-TPU Infinergy® foam inner sole enhances comfort
• WOW gel footbed for superior cushioning
• Anti-abrasion toe cap maintains shoe condition for longevity
• Water-repellent properties keep feet dry
• Composite toe cap for advanced safety
• Save & Flex PLUS® non-metal footbed for added flexibility and protection
Typical Applications
• Construction sites
• Industrial settings
• Manufacturing environments
• Warehouses
• Maintenance and repair work
• Outdoor work in various conditions
Standards
• PPE CAT II
• EN ISO 20345:2011 S3 CI WR SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | U Power |
Closure Type | Laces |
Colour | Black |
EAN | 8033546414248 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | RL1E104-43 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Water-Repellent |
Safety Classification | S3 |
Series | Fixed |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |