SKU:
FTS9632645J
MPN:
22276-36118-07
£41.49
Ex VAT
£49.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
FS55
S1P, SRC. Steel midsole. Antistatic. Resistamce to high heat. Heel energy absorption. Action nubuck leather upper. Rubber sole unit & toe bumper. Adjustable Z-strap. To ISO20345.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Buckle |
Colour | Black |
EAN | 5038600118974 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS55 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Shock Absorption |
Safety Classification | S1P |
Series | FS55 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |