SKU:
FTS9633661G
MPN:
20437-32280-04
£40.99
Ex VAT
£49.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
FS661
These slip-on shoes provide ESD protection and comfort in a stylish package.
200J Composite Toe Cap
Energy Absorbent Heel.
Antistatic Sole.
Slip Resistant Sole.
Oil Resistant Sole.
Water-resistant.
Electro Static Dissipative.
Certified to ENISO20345
S2 SRC
Material: Microfibre Upper / Dual Density PU Sole.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Slip-On |
Colour | Black |
EAN | 5038601030916 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FS661 |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Oil-Resistant Shock Absorption Slip-Resistant Water-Resistant |
Safety Classification | S2 |
Series | FS66 |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |