noscriptCofra Hata Unisex Composite Safety Shoes, Size 9, White, Ecolorica Upper, Composite Toe Cap, S3, EN ISO 20345:2011 55000-001.W43 | Cromwell Tools

Cofra

Hata Unisex Composite Safety Shoes, Size 9, White, Ecolorica Upper, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

COF9630526N

MPN:

55000-001.W43

£49.99

Ex VAT

£59.99

Inc VAT

IN STOCK (32)

    Product Details

    The SDR15CSI White Food Industry Safety Shoes offer exceptional performance and quality with their water-repellent Ecolorica® upper and Sany-Dry® breathable, antibacterial liner. Designed for high stability and comfort, these shoes feature an EVA and fabric footbed, a slip-resistant dual-density polyurethane sole, and provide 200 Joules steel toe cap for superior impact protection. Ideal for environments such as food industries, or hospital services, they are resistant to oils, petrol, acids, and alkalis, ensuring reliable safety and comfort.


    Features and Benefits
    • Water repellent Ecolorica® upper keeps feet dry in wet conditions
    • Sany-Dry® liner is breathable, antibacterial, and moisture-absorbing for improved user comfort
    • EVA and fabric footbed are anti-static, anatomic, and stabilising for enhanced support
    • Slip-resistant dual density polyurethane sole offers excellent traction on various surfaces
    • Steel toe cap provides 200 joules impact protection against falling objects
    • Resists oils, petrol, acids, and alkalis for safety in hazardous environments


    Standards
    • EN ISO 20345: 2011 S3 CI SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Cofra

    Closure Type

    Slip-On

    Colour

    White

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    55000-001

    Midsole Material

    Composite

    Product Type

    Composite Safety Shoes

    Resistance Features

    Anti-Static Chemical-Resistant Cold Protection Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Hata

    Shoe Size

    9

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Ecolorica®

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No