SKU:
COF9630522E
MPN:
55000-001.W38
£49.99
Ex VAT
£59.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
The SDR15CSI White Food Industry Safety Shoes offer exceptional performance and quality with their water-repellent Ecolorica® upper and Sany-Dry® breathable, antibacterial liner. Designed for high stability and comfort, these shoes feature an EVA and fabric footbed, a slip-resistant dual-density polyurethane sole, and provide 200 Joules steel toe cap for superior impact protection. Ideal for environments such as food industries, or hospital services, they are resistant to oils, petrol, acids, and alkalis, ensuring reliable safety and comfort.
Features and Benefits
• Water repellent Ecolorica® upper keeps feet dry in wet conditions
• Sany-Dry® liner is breathable, antibacterial, and moisture-absorbing for improved user comfort
• EVA and fabric footbed are anti-static, anatomic, and stabilising for enhanced support
• Slip-resistant dual density polyurethane sole offers excellent traction on various surfaces
• Steel toe cap provides 200 joules impact protection against falling objects
• Resists oils, petrol, acids, and alkalis for safety in hazardous environments
Standards
• EN ISO 20345: 2011 S3 CI SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Cofra |
Closure Type | Slip-On |
Colour | White |
EAN | 8023796309036 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 55000-001 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Anti-Static Chemical-Resistant Cold Protection Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Hata |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Ecolorica® |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |