SKU:
COF9630930Q
MPN:
34441-XX8.W48
£52.49
Ex VAT
£62.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Water repellent printed leather upper, Ecodry breathable and abrasion-resistant internal lining, steel-resistant toe cap. Sany-Dry® anti-static footbed it absorbs and releases moisture. Stainless steel midsole. Dual density polyurethane sole.
Features:
-Upper made from water repellent printed leather
-Footbed features POLY-BED, antistatic, it absorbs and releases moisture. The upper layer is made of antibacterial textile SANY-DRY® to prevent from bad odours
-Internal lining includes ECODRY breathable and abrasion resistance
-Stainless steel toe cap and midsole
-Safety Rating: S3
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Cofra |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 34441-XX8 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Icaro |
Shoe Size | 13 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |