SKU:
EJE9633839B
MPN:
1268-36
£237.00
Ex VAT
£284.40
Inc VAT
14 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | BOA Lacing System |
Colour | Blue |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1268-36 |
Product Type | Metal Safety Shoes |
Resistance Features | Cold-Insulation Heat-Insulation Perforation-Resistant Shock Absorption |
Safety Classification | S3 |
Series | Jalas 1268 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |