SKU:
EJE9632234Z
MPN:
1550-36
£109.00
Ex VAT
£130.80
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Slip-On |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1550-36 |
Midsole Material | Polyurethane |
Product Type | Metal Safety Shoes |
Resistance Features | Shock Absorption |
Safety Classification | S2 |
Series | Jalas 1550 |
Shoe Size | 3 |
Shoe Style | Loafers |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | Yes |