noscriptEjendals Jalas Zenit 3030 Unisex Metal Safety Shoes, Size 5.5, Black, Leather Upper, Aluminium Toe Cap, S2, EN ISO 20345:2022 3030-39 | Cromwell Tools

Ejendals

Jalas Zenit 3030 Unisex Metal Safety Shoes, Size 5.5, Black, Leather Upper, Aluminium Toe Cap, S2, EN ISO 20345:2022

SKU:

EJE9633030G

MPN:

3030-39

£207.00

Ex VAT

£248.40

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    Yes

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    3030-39

    Product Type

    Metal Safety Shoes

    Resistance Features

    Shock Absorption

    Safety Classification

    S2

    Series

    Jalas Zenit 3030

    Shoe Size

    5.5

    Slip Resistance Rating

    SR

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2022

    Toe Cap Material

    Aluminium

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No