SKU:
EJE9632241E
MPN:
9518-36
£159.00
Ex VAT
£190.80
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 9518-36 |
Resistance Features | Heat-Resistant Perforation-Resistant Slip-Resistant |
Safety Classification | S1 |
Series | Jalas Exalter |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Wide Fitting | No |