SKU:
EJE9633448R
MPN:
3448-45
£147.00
Ex VAT
£176.40
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 3448-45 |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Oil-Resistant Slip-Resistant Water-Repellent |
Safety Classification | S3L |
Series | Jalas Light 3448 |
Shoe Size | 10 |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2022 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |