SKU:
EJE9633460B
MPN:
3460A-40
£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Orange |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 3460A-40 |
Product Type | Metal Safety Shoes |
Safety Classification | S2 |
Series | Jalas M-Sport Light |
Shoe Size | 6.5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |