SKU:
EJE9634799J
MPN:
1548-37
£91.49
Ex VAT
£109.79
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metatarsal Protection | No |
MFR Part No. | 1548-37 |
Resistance Features | Cold-Insulation |
Safety Classification | S3 |
Series | Jalas Route+ 1548 |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Wide Fitting | No |