SKU:
EJE9632236W
MPN:
1538-47
£98.49
Ex VAT
£118.19
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 1538-47 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Cold-Insulation Heat-Insulation |
Safety Classification | S3 |
Series | Jalas Terra |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | Yes |