SKU:
EJE9631348B
MPN:
1348-35
£137.00
Ex VAT
£164.40
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Ejendals |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 1348-35 |
Midsole Material | Polyurethane |
Product Type | Composite Safety Shoes |
Resistance Features | Cold-Resistant |
Safety Classification | S3 |
Series | Jalas |
Shoe Size | 2 |
Slip Resistance Rating | SRC |
Sole Material | Composite |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |