SKU:
PSF9638812K
MPN:
89380
£81.24
Ex VAT
£97.49
Inc VAT
4 Variations Available
Product Details
Product Specification
Safety shoes that feature rubber nitrile soles, heat resistance up to 200°C and 200 Joules steel toecap impact protection, which guards wearers from falling objects and collisions.
Attribute | Value |
---|---|
Brand | Lotus Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
MFR Part No. | 89380/12 |
Product Type | Metal Safety Shoes |
Resistance Features | Heat-Resistant Impact-Resistant |
Safety Classification | SB |
Series | Lotus |
Shoe Size | 12 |
Sole Material | Nitrile Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |