SKU:
POR9633103C
MPN:
FC03BKR36
£30.79
Ex VAT
£36.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
A clog style safety shoe that is perforated upper for added breath ability,100% non metallic with plastic stud fastener.
Features and Benefits
• 100% non-metallic
• Anti-static footwear
• CE certified
• Dual Density Sole Unit
• Energy absorbing seat region
• ESD
• Oil resistant outsole
• 200 joule composite toecap
• Slip resistant outsole (SRC)
Standards
EN 61340-5-1
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Portwest |
Closure Type | Slip-On |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | FC03 |
Product Type | Composite Safety Shoes |
Resistance Features | Electro-Dissipative Shock Absorption Slip-Resistant |
Safety Classification | SB |
Shoe Size | 3 |
Shoe Style | Clogs |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microfibre |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |