SKU:
LHS9631960A
MPN:
BIG BOSS S1P SRC
£33.49
Ex VAT
£40.19
Inc VAT
17 Variations Available
Product Details
Product Specification
BIG BOSS
S1P SRC. To BS EN ISO 20345 200 joules composite toecap. Composite midsole. Mono density PU sole. Antistatic. Resistant to oil and solvents. Padded collar and tongue.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Hook and Loop |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Shoes |
Resistance Features | Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S1P |
Series | Big Boss |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |