noscriptStrategy Men's Composite Safety Shoes, Size 8, Black, Leather Upper, Composite Toe Cap, S1P, EN ISO 20345:2011 STRATEGY S1P SRC | Cromwell Tools

(Unbranded)

Strategy Men's Composite Safety Shoes, Size 8, Black, Leather Upper, Composite Toe Cap, S1P, EN ISO 20345:2011

SKU:

LHS9631961J

MPN:

STRATEGY S1P SRC

£34.99

Ex VAT

£41.99

Inc VAT

OUT OF STOCK

    Product Details

    BIG BOSS
    S1P SRC. To BS EN ISO 20345 200 joules composite toecap. Composite midsole. Mono density PU sole. Antistatic. Resistant to oil and solvents. Padded collar and tongue.


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    (Unbranded)

    Closure Type

    Hook and Loop

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Product Type

    Composite Safety Shoes

    Resistance Features

    Oil-Resistant Puncture-Resistant Slip-Resistant

    Safety Classification

    S1P

    Series

    Strategy

    Shoe Size

    8

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No