SKU:
CKN9630200E
MPN:
W9999
£31.49
Ex VAT
£37.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Sterling Safetywear lightweight smart executive Oxford uniform shoe combines style and functionality for lighter duties. Crafted with a durable black leather upper, this shoe boasts a sophisticated oxford style, adding a touch of professionalism to the workplace. Designed for safety, it features a protective steel toe cap to guard against potential foot injuries. The dual-density polyurethane outsole ensures a perfect balance of comfort and durability, making it an ideal choice for professionals seeking a reliable and stylish option for their work environments.
Features and benefits
• Smart black leather oxford style
• Steel toe cap to guard against damage to feet
• Composite mid-sole and padded collar to ensure comfort for long periods
• PU dual density sole
• Chemical resistant sole
• Oil resistant sole
• Anti static- - reducing unpleasant static shocks to user
• Moisture wicking inner lining keeping feet dry
• Safety class S1P
• Slip resistance rating SRC
• EN ISO 20345:2004 + A1:2007
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sterling Steel |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | SS501CM |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Chemical-Resistant Heat-Resistant Oil-Resistant Shock Absorption |
Safety Classification | S1 |
Shoe Size | 7 |
Shoe Style | Oxford |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |