SKU:
CKN9630200G
MPN:
W9999
£31.49
Ex VAT
£37.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Sterling Safetywear Oxford Shoe combines style and safety for professionals in lighter-duty roles. With a sleek black leather upper and steel toe cap, it provides impact protection while maintaining a polished look, ideal for corporate and hospitality settings. The dual-density PU sole is slip-resistant, oil- and chemical-resistant, and anti-static, ensuring stability on various surfaces. Comfortable for long wear, it features a composite midsole, padded collar, and moisture-wicking inner lining to keep feet dry. S1P classified and compliant with EN ISO 20345:2004 + A1:2007 standards, this shoe blends durability, safety, and professional style for demanding environments.
Features and Benefits
• Sleek black leather design offers a polished look ideal for corporate and hospitality settings
• Steel toe cap provides reliable impact protection while maintaining an executive style
• Dual-density PU sole is slip-resistant, oil- and chemical-resistant, and anti-static for stability on various surfaces
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sterling Steel |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | SS501CM |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Chemical-Resistant Heat-Resistant Oil-Resistant Shock Absorption |
Safety Classification | S1 |
Shoe Size | 9 |
Shoe Style | Oxford |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |