SKU:
UVX9630001G
MPN:
84698/10
£91.99
Ex VAT
£110.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These modern design, business safety shoes from uvex provide S2 class protection. Lightweight and wide fitting, they're at home both in the boardroom and on the shop floor.
Features and Benefits
• Meets ESD specifications, with leakage resistance under 35 megaohms
• The microvelour upper material is breathable, enhancing wearer comfort
• Extra wide steel toe cap provides up to 200 Joules of impact protection
• Constructed from synthetic materials and so are ideal for people allergic to chrome
• Dual-density outsole constructed from oil and petrol resistant polyurethane for excellent slip resistance in and wet and oily conditions
• Collar padding is soft and comfortable to avoid rubbing during prolonged wear
• Comfort insole features a moisture control system to keep feet dry and comfortable
• Non-marking outsole protects floors in the office or when visiting customers
• Outsole is touch resistant to temperatures up to 120°C for wearer safety in hot conditions
Typical Applications
• Factories
• Offices
• Light applications
Standards
• EN ISO 20345:2011 S2 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | uvex |
Closure Type | Laces |
Colour | Grey |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 84698/10 |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Slip-Resistant |
Safety Classification | S2 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Microvelour |
Vegan | No |
Wide Fitting | Yes |