£56.24
Ex VAT
£67.49
Inc VAT
Product Details
Product Specification
Product Documents
Ripon
100% Metal Free, ESD, Italian Leather, Slip Resistant Sole
Footwear for microelectronic industries
Upper: full grain leather
External lining: breathable leather
Internal lining: breathable and abrasion resistant leather
Footbed: scented polyurethane, holed, anatomic, with low electric resistance, soft and comfortable; the bottom part acts as a shock absorber; the upper part absorbs moisture and keeps the foot dry
Sole: slip resistant dual-density polyurethane with low electrical resistance
Toe cap: non metallic TOP RETURN resistant to 200 J
Midsole: non metallic APT PLATE - Zero Perforation with low electrical resistance
Colour: black
EN ISO 20345:2011
Attribute | Value |
---|---|
Brand | Cofra |
Colour | Black |
ECLASS Code | 40011300 |
ESD | Yes |
MFR Part No. | 33510-001 |
Midsole Material | Composite |
Resistance Features | Slip-Resistant |
Safety Classification | S1P |
Series | Ripon |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |