PSF Executive

S75SM Black Brogue Safety Shoes

7 Variations

These stylish executive brogue safety shoes are ideal for office workers who regularly enter warehouses or building sites. They're resistant to a range of liquids, including oil, acid and alkalis and help to prevent slipping in wet, oily environments.

Features and Benefits
• Composite midsole protects against puncture injuries
• Steel toe cap delivers up to 200 J of impact protection
• Anti-static to resist the build-up and conductance of static electricity
• Dual-density polyurethane/rubber soles give added comfort
• Heat-resistant sole up to 300°C
• Low-density polyurethane interlayer, for increased comfort and shock absorption

Standards
• EN ISO 20345:2011 S1P SRC