SKU:
MSC9632014E
MPN:
F0252-909-0909-M13
£187.00
Ex VAT
£224.40
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Ankle Protection | No |
Brand | Mascot |
Closure Type | BOA Lacing System |
Colour | Black |
EAN | 5711074868728 |
ECLASS Code | 40011300 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Product Type | Composite Safety Shoes |
Resistance Features | Shock Absorption |
Safety Classification | S1P |
Shoe Size | 13 |
Shoe Style | Sandals |
Slip Resistance Rating | SRC |
Sole Material | EVA |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Carbon Fibre |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Polyester |
Vegan | No |
Wide Fitting | No |