noscriptMascot Unisex Composite Sandal Safety Shoes, Size 7, Black, Polyester Upper, Carbon Fibre Toe Cap, S1P, EN ISO 20345:2011 F0252-909-0909-M7 | Cromwell Tools

Mascot

Unisex Composite Sandal Safety Shoes, Size 7, Black, Polyester Upper, Carbon Fibre Toe Cap, S1P, EN ISO 20345:2011

SKU:

MSC9632014K

MPN:

F0252-909-0909-M7

£157.00

Ex VAT

£188.40

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Brand

    Mascot

    Closure Type

    BOA Lacing System

    Colour

    Black

    EAN

    5711074868650

    ECLASS Code

    40011300

    ESD

    Yes

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    Product Type

    Composite Safety Shoes

    Resistance Features

    Shock Absorption

    Safety Classification

    S1P

    Shoe Size

    7

    Shoe Style

    Sandals

    Slip Resistance Rating

    SRC

    Sole Material

    EVA

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Carbon Fibre

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Polyester

    Vegan

    No

    Wide Fitting

    No